Beli monitor 240hz murah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  3. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  4. Philips Smart LED TV 4K Ultra Slim (Televisi)
    Mulai

    Rp15.999.900

    Philips Smart LED TV 4K Ultra Slim (Televisi)
    Deskripsi:
    4K Ultra Slim Smart LED TV 65PUT6703/98 Ultra Slim 4K UHD LED Smart TV Sit back and enjoy the rich quality of 4K UHD on a Smart TV that’s brilliantly easy to use. Access favourite content instantly with SAPHI. Pixel Precise Ultra HD makes everything look smooth and sharp. And Ambilight ties it all together. Picture enhancement - Micro Dimming - 1100 PPI - Pixel Precise Ultra HD - Ultra Resolution User Interaction - MultiRoom client - SimplyShare - Wi-Fi Miracast certified SmartTV apps* - Online video stores - Open internet browser - Youtube Ease of Installation - Auto detect Philips devices - Device connection wizard - Network installation wizard - Settings assistant wizard Firmware upgradeable - Firmware auto upgrade wizard - Firmware upgradeable via USB - Online firmware upgrade Screen Format Adjustments - Basic - Fill Screen - Fit to screen - Zoom, stretch Philips TV Remote app* - Apps - Channels - Control - NowOnTV - TV Guide Sound Enhancement - Incredible Surround - Clear Sound - Auto Volume Leveler - Smart Sound
    atribut:
    • Display: 4K Ultra HD LED
    • Panel Resolution: 3840x2160
    • Aspec Ratio: 16:9
    • Power Supply (V-Hz): 220-240 - 50/60
    • Ambient Temperature (°C): 5 to 35
    • Power Saving Function: Auto switch-off timer
    • Interactive TV: meWatch Red Button
    • Output Power (W): RMS 20
    • Processing Power: Quad Core
    • Size (inch): 65
  5. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  6. Zonerich Dual Screen Touch POS Terminal
    Mulai

    Rp15.999.900

    Zonerich Dual Screen Touch POS Terminal
    Deskripsi:
    Housing made by Aluminum. Fan and Fan less system optional. True flat water proof touch screen. Various options of peripherals.
    atribut:
    • Humidity (%): 38-80
    • Operator Display: 15inch TFT LCD
    • Touch Screen: Flat 5-wires resistive 20,000,000 times touch life
    • VGA: 1 x DB-15 VGA Interface
    • Video Card: Intel Graphics Media
  7. Aver Video Conference
    Mulai

    Rp42.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
  8. Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)
    Mulai

    Rp31.900

    Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)
    atribut:
    • Color: White
    • Ra: 70
    • CCT: 6000K
    • Input Voltage (V): AC100-240
    • Beam Angle (°): 220
    • Lamp Holder: E27
  9. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  10. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  11. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  12. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga monitor 240hz murah Terbaru October 2026
AOC Monitor (Layar Display)Rp1.799.900
Autonics TimerRp119.900
Extech Kamera inspeksi bentuk kabelRp8.999.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
Philips Smart LED TV 4K Ultra Slim (Televisi)Rp15.999.900
Aver Video ConferenceRp26.999.900
Zonerich Dual Screen Touch POS TerminalRp15.999.900
Aver Video ConferenceRp42.999.900
Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)Rp31.900
Philips LED Bulb (Lampu Bohlam)Rp39.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)